Motion
134U7946

DANFOSS VLT
134U7946

134U7946
Mi Item #08498370
MFR #134U7946
Price$900.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134U7946

134U7946
Mi Item #08498370
MFR #134U7946

Mfr description
FC-280P1K5T2E20H2BXCXXXSXXXXAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.72/each

Specifications

Dimensions

  • Input Current
    10.9 A
  • Overall Depth
    6.6100 in, 168 mm
  • Overall Height
    8.2700 in, 210 mm
  • Overall Width
    2.9500 in, 75 mm
  • Weight
    5.73 lbs, 2.6 kg

Details

  • Additional Details
    Brake chopper Coated PCB Standard w Modbus
  • Compatible Accessories
    ['VLT Control Panel LCP 102', 'LCP Remote Mounting Kit, w/ 3m cable', 'VLT Control Panel LCP 21, numeric', 'LCP Blind cover, IP20/21', 'Adaptor, Graphical LCP', 'IP21 / Type 1 conversion kit, K1', 'VLTMemory Module MCM 102', 'Adapter Plate, VLT2800 size A', 'Adapter Plate, VLT2800 size B', 'VLT 24 V DC Supply MCB 106']
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • Keypad / Display
    No display
  • Manufacturer Catalog Number
    FC-280P1K5T2E20H2BXCXXXSXXXXAX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    6.8 A
  • Output Current Normal Duty
    6.8 A
  • Peak Current
    10.9 A
  • Peak Current Heavy Duty
    10.9 A
  • Peak Current Normal Duty
    10.9 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Serial Communication Modbus
    Standard, W.Modbus
  • Serial Communication Onboard
    Modbus
  • Serial Communication Options
    Modbus
  • Series
    VLT Midi Drive FC-280
  • Trade / Brand Name
    VLT Midi Drive FC-280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)