Motion
134F6398

DANFOSS VLT
134F6398

134F6398
Mi Item #08498663
MFR #134F6398
Price$1,788.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134F6398

134F6398
Mi Item #08498663
MFR #134F6398

Mfr description
FC-202PK37T4E55H2XGXXSXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,788.71/each

Specifications

Dimensions

  • Overall Depth
    7.8740 in, 200 mm
  • Overall Height
    16.5350 in, 420 mm
  • Overall Width
    9.0200 in, 229 mm
  • Weight
    23.13 lbs, 10.49 kg

Details

  • Additional Details
    Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW Frame A5
  • Compatible Accessories
    ['sparepart/terminals accessory bag', 'Accessory bag for smooth cable entry A5', 'Panel Through Mounting Kit, A5', 'RS485 plug, FC series, 10 pcs', '6 Pole Connector, FC series, 10 pcs', 'Blindcover, w/ Danfoss logo, IP55/66', 'VLT Control Panel LCP 102, graphical', 'Mounting Brackets, IP55/66, A5', 'LCP Blindcover, w/ Danfoss logo, IP20/21', 'Back plate, IP55/Type12, A5']
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP55, Type 12
  • Enclosure Type
    IP55, Type 12
  • Horsepower Rating Heavy Duty
    1/2 hp
  • Horsepower Rating Normal Duty
    1/2 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-202PK37T4E55H2XGXXSXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    1.3 A
  • Output Current Normal Duty
    1.3 A
  • Peak Current
    1.95 A
  • Peak Current Heavy Duty
    1.95 A
  • Peak Current Normal Duty
    1.43 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    VLT AQUA Drive FC-202
  • Trade / Brand Name
    VLT AQUA Drive
  • Typical Application
    Water and waste water applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)