Motion
134F0072

DANFOSS VLT
134F0072

134F0072
MI ITEM #08498669
MFR #134F0072
Price$2,159.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134F0072

134F0072
MI ITEM #08498669
MFR #134F0072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,159.96/each

Specifications

Dimensions

  • Input Current
    1.3 A
  • Overall Depth
    7.8740 in, 200 mm
  • Overall Height
    16.5350 in, 420 mm
  • Overall Width
    9.0200 in, 229 mm
  • Weight
    23.35 lbs, 10.59 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Smooth imperial cable entry
  • Compatible Accessories
    ['130B0295', '130B1023', '130B1028', '130B1070', '130B1071', '130B1077', '130B1078', '130B1080', '130B1088', '130B1098']
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP66, NEMA 4X
  • Enclosure Type
    IP66, NEMA 4X
  • Horsepower Rating Heavy Duty
    1/2 hp
  • Horsepower Rating Normal Duty
    1/2 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-202PK37T4E66H2XGXXSXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Frame
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    1.3 A
  • Output Current Normal Duty
    1.3 A
  • Peak Current
    1.95 A
  • Peak Current Heavy Duty
    1.95 A
  • Peak Current Normal Duty
    1.43 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    VLT AQUA Drive FC-202
  • Trade / Brand Name
    VLT AQUA Drive
  • Typical Application
    Water and waste water applications

Overview

Mfr description
FC-202PK37T4E66H2XGXXSXSXXXXAXBXCXXXXDX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought