Motion
131B0299

DANFOSS VLT
131B0299

131B0299
Mi Item #08498674
MFR #131B0299
Price$2,027.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0299

131B0299
Mi Item #08498674
MFR #131B0299

Mfr description
FC-302PK55T2E20H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,027.68/each

Specifications

Dimensions

  • Overall Depth
    8.0700 in, 205 mm
  • Overall Height
    10.5500 in, 268 mm
  • Overall Width
    3.5400 in, 90 mm
  • Weight
    8.47 lbs, 3.84 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Standard Cable Entries Standard Language Pack
  • Agency Listing
    SASO, UL, KC, CE
  • Automation Option Cards
    No A Option, No B Option, No C0 option, No C1 option, No software option, No D option
  • Compatible Accessories
    ['Adapter Plate, 395x90mm, Adapter Plate, 395x130mm, Adapter Plate, 395x220mm, sparepart/terminals accessory bag, fc-300 spare part/acc.bag a2 +a3 encl., RS485 plug, FC series, 10 pcs, 6 Pole Connector, FC series, 10 pcs, Blindcover, w/ Danfoss logo, IP55/66, LCP Blindcover, w/ Danfoss logo, IP20/21, VLT DeviceNet MCA 104, uncoated']
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP20
  • Enclosure Type
    Chassis, IP20
  • Feedback Option Cards
    No B Option
  • Horsepower Rating Heavy Duty
    3/4 hp
  • Horsepower Rating Normal Duty
    3/4 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    131B0299
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    3.5 A
  • Output Current Normal Duty
    3.5 A
  • Peak Current
    5.6 A
  • Peak Current Heavy Duty
    5.6 A
  • Peak Current Normal Duty
    5.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    No D Option
  • Serial Communication Device Net
    Optional
  • Serial Communication Options
    RS-485, DeviceNet
  • Series
    VLT AutomationDrive FC 300
  • Standards Met
    UL, CE, KC
  • Trade / Brand Name
    VLT AutomationDrive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)