Motion
131B0301

DANFOSS VLT
131B0301

131B0301
Mi Item #08498676
MFR #131B0301
Price$2,275.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0301

131B0301
Mi Item #08498676
MFR #131B0301

Mfr description
FC-302P1K1T2E20H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,275.13/each

Specifications

Dimensions

  • Overall Depth
    8.0700 in, 205 mm
  • Overall Height
    10.5500 in, 268 mm
  • Overall Width
    3.5400 in, 90 mm
  • Weight
    8.58 lbs, 3.89 kg

Details

  • Additional Details
    RFI Filter No brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW Frame A2
  • Automation Option Cards
    No A Option, No B Option
  • Compatible Accessories
    ['Adapter Plate, 395x90mm', 'Adapter Plate, 395x130mm', 'Adapter Plate, 395x220mm', 'sparepart/terminals accessory bag', 'fc-300 spare part/acc.bag a2 +a3 encl.', 'RS485 plug, FC series, 10 pcs', '6 Pole Connector, FC series, 10 pcs', 'Blindcover, w/ Danfoss logo, IP55/66', 'LCP Blindcover, w/ Danfoss logo, IP20/21', 'VLT DeviceNet MCA 104, uncoated']
  • Drive Output Voltage
    200-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    1-1/2 hp
  • Horsepower Rating Normal Duty
    1-1/2 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    131B0301
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    6.6 A
  • Output Current Normal Duty
    6.6 A
  • Peak Current
    10.6 A
  • Peak Current Heavy Duty
    10.6 A
  • Peak Current Normal Duty
    10.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    No D Option
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    Servo like applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)