Motion
131H2230

DANFOSS VLT
131H2230

131H2230
Mi Item #08498681
MFR #131H2230
Price$4,782.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131H2230

131H2230
Mi Item #08498681
MFR #131H2230

Mfr description
FC-302P7K5T2E20H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,782.15/each

Specifications

Dimensions

  • Overall Depth
    9.8030 in, 249 mm
  • Overall Height
    15.7090 in, 399 mm
  • Overall Width
    6.5000 in, 165 mm
  • Weight
    22.906 lbs, 10.39 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Standard Cable Entries Standard Language Pack
  • Agency Listing
    Not Available
  • Automation Option Cards
    No A Option, No B Option
  • Backup Option Cards
    Graphical Loc. Cont. Panel
  • Compatible Accessories
    ['Graphical Loc. Cont. Panel']
  • Drive Output Voltage
    0-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Feedback Option Cards
    No B Option
  • Horsepower Rating Heavy Duty
    15 hp
  • Horsepower Rating Normal Duty
    15 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P7K5T2E20H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Vector Control
  • Output Current Heavy Duty
    30.8 A
  • Peak Current
    50.8 A
  • Peak Current Heavy Duty
    49.3 A
  • Peak Current Normal Duty
    50.8 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    No B Option
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Optional
  • Serial Communication Profibus Dp
    Optional
  • Series
    302
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)