Motion
131H4575

DANFOSS VLT
131H4575

131H4575
MI ITEM #08498682
MFR #131H4575
Price$5,826.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131H4575

131H4575
MI ITEM #08498682
MFR #131H4575

Mfr description
FC-302P11KT2E20H2XGXXXXSXXXXAXBXCXXXXDX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,826.03/each

Specifications

Dimensions

  • Overall Depth
    242 mm
  • Overall Height
    50.3500 in, 1278.89 mm
  • Weight
    18.59 kg

Details

  • Additional Details
    RFI Filter No brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW Frame B4
  • Automation Option Cards
    No A Option, No B Option, No C0 option, No C1 option, No software option, No D option
  • Compatible Accessories
    ['sparepart/terminals accessory bag, RS485 plug, FC series, 10 pcs, 6 Pole Connector, FC series, 10 pcs, Blindcover, w/ Danfoss logo, IP55/66, LCP Blindcover, w/ Danfoss logo, IP20/21, VLT DeviceNet MCA 104, uncoated, VLT CAN Open MCA 105, uncoated, VLT Control Panel LCP 102, VLT 24V DC Supply MCB 107, uncoated, VLT Relay Option MCB 105, uncoated']
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Feedback Option Cards
    No B Option
  • Horsepower Rating Heavy Duty
    15 hp
  • Horsepower Rating Normal Duty
    15 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P11KT2E20H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    46.2 A
  • Output Current Normal Duty
    59.4 A
  • Peak Current
    73.9 A
  • Peak Current Heavy Duty
    73.9 A
  • Peak Current Normal Duty
    65.3 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    No Brake Chopper
  • Series
    302
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    ordinary to servo like applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)