Motion
131H4577

DANFOSS VLT
131H4577

131H4577
MI ITEM #08498683
MFR #131H4577
Price$7,292.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131H4577

131H4577
MI ITEM #08498683
MFR #131H4577

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,292.17/each

Specifications

Dimensions

  • Overall Depth
    9.5300 in, 242 mm
  • Overall Height
    20.3100 in, 516 mm
  • Overall Width
    9.0160 in, 229 mm
  • Weight
    45.173 lbs, 20.49 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Latest release std SW
  • Automation Option Cards
    No A Option, No B Option
  • Compatible Accessories
    ['sparepart/terminals accessory bag, RS485 plug, FC series, 10 pcs, 6 Pole Connector, FC series, 10 pcs, Blindcover, w/ Danfoss logo, IP55/66, LCP Blindcover, w/ Danfoss logo, IP20/21, VLT DeviceNet MCA 104, uncoated, VLT CAN Open MCA 105, uncoated, VLT Control Panel LCP 102, VLT 24V DC Supply MCB 107, uncoated, VLT Relay Option MCB 105, uncoated']
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Feedback Option Cards
    No C0 option, No C1 option
  • Horsepower Rating Heavy Duty
    25 hp
  • Horsepower Rating Normal Duty
    25 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P15KT2E20H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Normal Duty
    74.8 A
  • Peak Current
    82.3 A
  • Peak Current Normal Duty
    82.3 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    No Brake Chopper
  • Series
    302
  • Trade / Brand Name
    VLT AutomationDrive FC 300

Overview

Mfr description
FC-302P15KT2E20H2XGXXXXSXXXXAXBXCXXXXDX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought