Motion
131B0403

DANFOSS VLT
131B0403

131B0403
MI ITEM #08498688
MFR #131B0403
Price$1,670.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0403

131B0403
MI ITEM #08498688
MFR #131B0403

Mfr description
FC-302PK25T2E21H2XGXXXXSXXXXAXBXCXXXXDX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,670.74/each

Specifications

Dimensions

  • Overall Depth
    8.1500 in, 207 mm
  • Overall Height
    14.7600 in, 375 mm
  • Overall Width
    3.5400 in, 90 mm
  • Weight
    9.94 lbs, 4.51 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Latest release std SW
  • Compatible Accessories
    ['Adapter Plate, 395x90mm', 'Adapter Plate, 395x130mm', 'Adapter Plate, 395x220mm', 'sparepart/terminals accessory bag', 'fc-300 spare part/acc.bag a2 +a3 encl.', 'RS485 plug, FC series, 10 pcs', '6 Pole Connector, FC series, 10 pcs', 'Blindcover, w/ Danfoss logo, IP55/66', 'LCP Blindcover, w/ Danfoss logo, IP20/21', 'VLT DeviceNet MCA 104, uncoated']
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP21, Type 1
  • Enclosure Type
    IP21, Type 1
  • Horsepower Rating Heavy Duty
    1/3 hp
  • Horsepower Rating Normal Duty
    1/3 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302PK25T2E21H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    1.8 A
  • Output Current Normal Duty
    1.8 A
  • Peak Current
    2.88 A
  • Peak Current Heavy Duty
    2.88 A
  • Peak Current Normal Duty
    2.88 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    302
  • Trade / Brand Name
    VLT AutomationDrive FC 300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)