Motion
131B0411

DANFOSS VLT
131B0411

131B0411
Mi Item #08498693
MFR #131B0411
Price$3,451.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0411

131B0411
Mi Item #08498693
MFR #131B0411

Mfr description
FC-302P3K7T2E21H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,451.58/each

Specifications

Dimensions

  • Overall Depth
    8.1500 in, 207 mm
  • Overall Height
    14.7600 in, 375 mm
  • Overall Width
    5.1200 in, 130 mm
  • Weight
    14.9 lbs, 6.76 kg

Details

  • Additional Details
    RFI Filter No brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option Standard Cable Entries
  • Automation Option Cards
    No A Option, No B Option
  • Compatible Accessories
    ['Adapter Plate, 395x130mm', 'Adapter Plate, 395x220mm', 'RS485 plug', '6 Pole Connector']
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP21, Type 1
  • Enclosure Type
    IP21, Type 1
  • Horsepower Rating Heavy Duty
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P3K7T2E21H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    16.7 A
  • Output Current Normal Duty
    16.7 A
  • Peak Current
    26.7 A
  • Peak Current Heavy Duty
    26.7 A
  • Peak Current Normal Duty
    26.7 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    302
  • Trade / Brand Name
    VLT AutomationDrive FC 300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)