Motion
131B5862

DANFOSS VLT
131B5862

131B5862
MI ITEM #08498697
MFR #131B5862
Price$8,692.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B5862

131B5862
MI ITEM #08498697
MFR #131B5862

Mfr description
FC-302P15KT2E21H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,692.13/each

Specifications

Dimensions

  • Input Current
    74.8 A
  • Overall Depth
    12.2400 in, 311 mm
  • Overall Height
    26.1400 in, 664 mm
  • Overall Width
    12.1300 in, 308 mm
  • Weight
    80.23 lbs, 36.39 kg

Details

  • Additional Details
    RFI Filter No brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW Frame C1
  • Automation Option Cards
    No A Option, No B Option
  • Chk Input Line Choke Or Dc Link Chk
    Built-In DC Link Choke
  • Compatible Accessories
    ['130B0294, 130B0295, 130B1048, 130B1070, 130B1071, 130B1077, 130B1078, 130B1083, 130B1088, 130B1102']
  • Drive Output Voltage
    200-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP21, Type 1
  • Enclosure Type
    IP21, Type 1
  • Feedback Option Cards
    No B Option
  • Horsepower Rating Heavy Duty
    25 hp
  • Horsepower Rating Normal Duty
    25 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    131B5862
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Speed Control
  • Output Current Normal Duty
    74.8 A
  • Peak Current
    82.3 A
  • Peak Current Normal Duty
    82.3 A
  • PI / PID Controller
    Integrated
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Graphical Loc, Cont, Panel
  • Safety Option Cards
    No D Option
  • Serial Communication Device Net
    No
  • Serial Communication Interbus S
    No
  • Serial Communication Profibus Dp
    No
  • Series
    302
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)