Motion
131Z0444

DANFOSS VLT
131Z0444

131Z0444
MI ITEM #08498710
MFR #131Z0444
Price$3,424.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131Z0444

131Z0444
MI ITEM #08498710
MFR #131Z0444

Mfr description
FC-302P3K7T2E55H2XGXXSXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,424.56/each

Specifications

Dimensions

  • Input Current
    16.7 A
  • Overall Depth
    7.8740 in, 200 mm
  • Overall Height
    16.5350 in, 420 mm
  • Overall Width
    9.0200 in, 229 mm
  • Weight
    25.55 lbs, 11.59 kg

Details

  • Additional Details
    RFI Filter No brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW Frame A5 No A Option No B Option No C1 option No D option
  • Automation Option Cards
    No A Option
  • Compatible Accessories
    ['130B0295, 130B1023, 130B1028, 130B1070, 130B1071, 130B1077, 130B1078, 130B1080, 130B1088, 130B1098']
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP55, Type 12
  • Enclosure Type
    IP55, Type 12
  • Feedback Option Cards
    No B Option
  • Horsepower Rating Heavy Duty
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P3K7T2E55H2XGXXSXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    16.7 A
  • Output Current Normal Duty
    16.7 A
  • Peak Current
    26.7 A
  • Peak Current Heavy Duty
    26.7 A
  • Peak Current Normal Duty
    26.7 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    No D Option
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC 300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)