Motion
131B5900

DANFOSS VLT
131B5900

131B5900
MI ITEM #08498718
MFR #131B5900
Price$16,625.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B5900

131B5900
MI ITEM #08498718
MFR #131B5900

Mfr description
FC-302P37KT2E55H2XGXXXXSXXXXAXBXCXXXXDX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,625.84/each

Specifications

Dimensions

  • Overall Depth
    13.0700 in, 332 mm
  • Overall Height
    30.7100 in, 780 mm
  • Overall Width
    14.5700 in, 370 mm
  • Weight
    117.04 lbs, 53.09 kg

Details

  • Additional Details
    RFI Filter No brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW No A Option No B Option No C1 option No D option
  • Automation Option Cards
    No A Option, No B Option
  • Communications Option Cards
    VLT DeviceNet MCA 104, VLT CAN Open MCA 105
  • Compatible Accessories
    ['sparepart/terminals accessory bag', 'Panel Through Mounting Kit, C2', 'RS485 plug, FC series', '6 Pole Connector, FC series', 'Blindcover, w/ Danfoss logo, IP55/66', 'VLT Control Panel LCP 102, graphical', 'Mounting Brackets, C2', 'LCP Blindcover, w/ Danfoss logo, IP20/21', 'VLT DeviceNet MCA 104, uncoated', 'VLT CAN Open MCA 105, uncoated']
  • Drive Output Voltage
    200-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP55, Type 12
  • Enclosure Type
    IP55, Type 12
  • Horsepower Rating Heavy Duty
    60.35 hp
  • Horsepower Rating Normal Duty
    60.35 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    131B5900
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Variable Frequency Control
  • Output Current Normal Duty
    170 A
  • Peak Current
    187 A
  • Peak Current Normal Duty
    187 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    No D Option
  • Serial Communication Device Net
    Optional
  • Serial Communication Options
    DeviceNet, CANopen
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)