Motion
131F2927

DANFOSS VLT
131F2927

131F2927
Mi Item #08498731
MFR #131F2927
Price$11,888.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131F2927

131F2927
Mi Item #08498731
MFR #131F2927

Mfr description
FC-302P18KT2E66H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,888.91/each

Specifications

Dimensions

  • Overall Depth
    12.2400 in, 311 mm
  • Overall Height
    26.1400 in, 664 mm
  • Overall Width
    12.1300 in, 308 mm
  • Weight
    87.499 lbs, 39.69 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Latest release std SW Frame C1 Standard Cable Entries Standard Language Pack
  • Automation Option Cards
    No A Option, No B Option, No C0 option, No C1 option
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP66, NEMA 4X
  • Enclosure Type
    IP66, NEMA 4X
  • Horsepower Rating Heavy Duty
    29.5 hp
  • Horsepower Rating Normal Duty
    30 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P18KT2E66H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Wall Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Servo Control
  • Output Current Normal Duty
    88 A
  • Peak Current Normal Duty
    96.8 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Graphical Loc, Cont, Panel
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    Servo like applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)