Motion
131G2598

DANFOSS VLT
131G2598

131G2598
Mi Item #08498734
MFR #131G2598
Price$19,763.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131G2598

131G2598
Mi Item #08498734
MFR #131G2598

Mfr description
FC-302P37KT2E66H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,763.48/each

Specifications

Dimensions

  • Overall Depth
    13.0700 in, 332 mm
  • Overall Height
    30.7100 in, 780 mm
  • Overall Width
    14.5700 in, 370 mm
  • Weight
    122.555 lbs, 55.59 kg

Details

  • Additional Details
    Graphical Loc Cont Panel Not coated PCB Standard SW Frame C2 Standard Cable Entries Standard Language Pack
  • Automation Option Cards
    No A Option, No B Option, No C0 option, No C1 option
  • Drive Output Voltage
    0-240 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP66, NEMA 4X
  • Enclosure Type
    IP66, NEMA 4X
  • Horsepower Rating Heavy Duty
    49.62 hp
  • Horsepower Rating Normal Duty
    50 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P37KT2E66H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Wall Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Normal Duty
    170 A
  • Peak Current
    187 A
  • Peak Current Normal Duty
    187 A
  • PI / PID Controller
    Integrated
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Yes
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)