Motion
131F0433

DANFOSS VLT
131F0433

131F0433
Mi Item #08498738
MFR #131F0433
Price$9,868.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131F0433

131F0433
Mi Item #08498738
MFR #131F0433

Mfr description
FC-302P22KT5E20H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,868.30/each

Specifications

Dimensions

  • Overall Depth
    9.5300 in, 242 mm
  • Overall Height
    20.3100 in, 516 mm
  • Overall Width
    9.0160 in, 229 mm
  • Weight
    41.645 lbs, 18.89 kg

Details

  • Additional Details
    RFI Filter No brake chopper Graphical Loc Cont Panel Not coated PCB No Mains Option Latest release std SW Frame B4 No A Option No B Option No C1 option No D option
  • Agency Listing
    UL, KC
  • Automation Option Cards
    No A Option, No B Option, No C0 option, No C1 option, No software option, No D option
  • Compatible Accessories
    ['sparepart/terminals accessory bag, RS485 plug, 6 Pole Connector, Blindcover, LCP Blindcover, VLT DeviceNet MCA 104, VLT CAN Open MCA 105, VLT Control Panel LCP 102, VLT 24V DC Supply MCB 107, VLT Relay Option MCB 105']
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Feedback Option Cards
    No B Option
  • Horsepower Rating Heavy Duty
    30 hp
  • Horsepower Rating Normal Duty
    30 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P22KT5E20H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    44 A
  • Output Current Normal Duty
    61 A
  • Peak Current
    70.4 A
  • Peak Current Heavy Duty
    70.4 A
  • Peak Current Normal Duty
    67.1 A
  • PI / PID Controller
    Integrated
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    No D Option
  • Serial Communication Device Net
    Optional
  • Serial Communication Modbus
    Yes
  • Serial Communication Options
    DeviceNet, CANopen
  • Series
    VLT AutomationDrive FC 300
  • Standards Met
    UL, KC
  • Trade / Brand Name
    VLT AutomationDrive
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)