Motion
131F0440

DANFOSS VLT
131F0440

131F0440
Mi Item #08498742
MFR #131F0440
Price$19,409.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131F0440

131F0440
Mi Item #08498742
MFR #131F0440

Mfr description
FC-302P55KT5E20H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,409.98/each

Specifications

Dimensions

  • Overall Depth
    13.1100 in, 333 mm
  • Overall Height
    25.9800 in, 660 mm
  • Overall Width
    14.5700 in, 370 mm
  • Weight
    102.27 lbs, 46.39 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Latest release std SW
  • Agency Listing
    UL, KC
  • Automation Option Cards
    MCA 104, MCA 105
  • Chk Input Line Choke Or Dc Link Chk
    Internal DC Link Choke
  • Communications Option Cards
    DeviceNet, CANopen
  • Compatible Accessories
    ['RS485 plug', '6 Pole Connector', 'Blindcover', 'LCP Blindcover', 'VLT Control Panel LCP 102', 'VLT 24V DC Supply MCB 107', 'VLT Relay Option MCB 105']
  • Drive Output Voltage
    0-500 VAC
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    75 hp
  • Horsepower Rating Normal Duty
    75 hp
  • I/O Option Cards
    MCB 105, MCB 107
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    131F0440
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    106 A
  • Output Current Normal Duty
    147 A
  • Peak Current
    162 A
  • Peak Current Heavy Duty
    159 A
  • Peak Current Normal Duty
    162 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    Safe Torque Off (STO)
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Standard
  • Serial Communication Options
    DeviceNet, CANopen
  • Serial Communication Profibus Dp
    Optional
  • Series
    VLT AutomationDrive FC 300
  • Standards Met
    UL, KC
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)