Motion
131B0416

DANFOSS VLT
131B0416

131B0416
Mi Item #08498747
MFR #131B0416
Price$2,528.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0416

131B0416
Mi Item #08498747
MFR #131B0416

Mfr description
FC-302P1K5T5E21H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,528.23/each

Specifications

Dimensions

  • Overall Depth
    8.1500 in, 207 mm
  • Overall Height
    14.7600 in, 375 mm
  • Overall Width
    3.5400 in, 90 mm
  • Weight
    10.274 lbs, 4.66 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Latest release std SW Frame A2
  • Automation Option Cards
    No A Option, No B Option, No C0 option, No C1 option, No software option, No D option
  • Compatible Accessories
    ['Adapter Plate, 395x90mm', 'Adapter Plate, 395x130mm', 'Adapter Plate, 395x220mm', 'sparepart/terminals accessory bag', 'fc-300 spare part/acc.bag a2 +a3 encl.', 'RS485 plug, FC series, 10 pcs', '6 Pole Connector, FC series, 10 pcs', 'Blindcover, w/ Danfoss logo, IP55/66', 'LCP Blindcover, w/ Danfoss logo, IP20/21', 'VLT DeviceNet MCA 104, uncoated']
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP21, Type 1
  • Enclosure Type
    IP21, Type 1
  • Horsepower Rating Heavy Duty
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P1K5T5E21H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    4.1 A
  • Output Current Normal Duty
    4.1 A
  • Peak Current
    6.56 A
  • Peak Current Heavy Duty
    6.56 A
  • Peak Current Normal Duty
    6.56 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    No Software Option
  • Serial Communication Device Net
    Optional
  • Serial Communication Options
    DeviceNet
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC 300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)