Motion
131B0417

DANFOSS VLT
131B0417

131B0417
Mi Item #08498748
MFR #131B0417
Price$2,787.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0417

131B0417
Mi Item #08498748
MFR #131B0417

Mfr description
FC-302P2K2T5E21H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,787.00/each

Specifications

Dimensions

  • Overall Depth
    207 mm
  • Overall Height
    35.7900 in, 909 mm
  • Overall Width
    9.8400 in, 250 mm
  • Weight
    4.76 kg

Details

  • Additional Details
    Graphical Loc Cont Panel Not coated PCB Latest release std SW
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP21, Type 1
  • Horsepower Rating Heavy Duty
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P2K2T5E21H2XGXXXXSXXXXAXBXCXXXXDX
  • Number Of Input Phases
    3
  • Operation Mode
    Vector Control
  • Output Current Heavy Duty
    5.6 A
  • Output Current Normal Duty
    5.6 A
  • Peak Current
    8.96 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AutomationDrive FC-302
  • Trade / Brand Name
    VLT AutomationDrive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)