Motion
131B0420

DANFOSS VLT
131B0420

131B0420
Mi Item #08498749
MFR #131B0420
Price$4,270.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0420

131B0420
Mi Item #08498749
MFR #131B0420

Mfr description
FC-302P5K5T5E21H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,270.28/each

Specifications

Dimensions

  • Overall Depth
    8.1500 in, 207 mm
  • Overall Height
    14.7600 in, 375 mm
  • Overall Width
    5.1200 in, 130 mm
  • Weight
    15.12 lbs, 6.86 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Latest release std SW
  • Automation Option Cards
    No A Option, No B Option, No C0 option, No C1 option, No D option
  • Compatible Accessories
    ['Adapter Plate, 395x130mm', 'Adapter Plate, 395x220mm', 'RS485 plug, FC series, 10 pcs', '6 Pole Connector, FC series, 10 pcs', 'VLT DeviceNet MCA 104, uncoated', 'VLT CAN Open MCA 105, uncoated']
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP21, Type 1
  • Enclosure Type
    IP21, Type 1
  • Horsepower Rating Heavy Duty
    7-1/2 hp
  • Horsepower Rating Normal Duty
    7-1/2 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P5K5T5E21H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    13 A
  • Output Current Normal Duty
    13 A
  • Peak Current
    20.8 A
  • Peak Current Heavy Duty
    20.8 A
  • Peak Current Normal Duty
    20.8 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)