Motion
131B1153

DANFOSS VLT
131B1153

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 300 to 500 V ac, 20 hp Normal Duty, IP 21 Rating
MI ITEM #08498750
MFR #131B1153
Price$7,059.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B1153

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 300 to 500 V ac, 20 hp Normal Duty, IP 21 Rating
MI ITEM #08498750
MFR #131B1153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,059.88/each

Specifications

Details

  • Drive Supply Voltage
    300/500 V ac
  • Enclosure Rating
    IP 21
  • Enclosure Type
    IP21
  • Horsepower Rating Normal Duty
    20 hp
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives

Overview

Mfr description
FC-302P15KT5E21H2XGXXXXSXXXXAXBXCXXXXDX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought