Motion
131B5902

DANFOSS VLT
131B5902

131B5902
Mi Item #08498752
MFR #131B5902
Price$13,451.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B5902

131B5902
Mi Item #08498752
MFR #131B5902

Mfr description
FC-302P30KT5E21H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,451.38/each

Specifications

Dimensions

  • Overall Depth
    12.2400 in, 311 mm
  • Overall Height
    26.1400 in, 664 mm
  • Overall Width
    12.1300 in, 308 mm
  • Weight
    81.102 lbs, 36.79 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Latest release std SW Frame C1 Standard Cable Entries Standard Language Pack
  • Agency Listing
    CE
  • Automation Option Cards
    No A Option, No B Option, No C1 option, No D option
  • Chk Input Line Choke Or Dc Link Chk
    Internal DC Link Choke
  • Drive Output Voltage
    380-500 VAC
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP21, Type 1
  • Enclosure Type
    IP21, Type 1
  • Horsepower Rating Heavy Duty
    49.62 hp
  • Horsepower Rating Normal Duty
    50 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P30KT5E21H2XGXXXXSXXXXAXBXCXXXXDX
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Vector Control
  • Output Current Heavy Duty
    61 A
  • Output Current Normal Duty
    73 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AutomationDrive FC 300
  • Standards Met
    CE
  • Trade / Brand Name
    VLT AutomationDrive FC 300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)