Motion
131B6032

DANFOSS VLT
131B6032

131B6032
MI ITEM #08498754
MFR #131B6032
Price$19,928.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B6032

131B6032
MI ITEM #08498754
MFR #131B6032

Mfr description
FC-302P55KT5E21H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,928.84/each

Specifications

Dimensions

  • Overall Depth
    13.0700 in, 332 mm
  • Overall Height
    30.7100 in, 780 mm
  • Overall Width
    14.5700 in, 370 mm
  • Weight
    116.16 lbs, 52.69 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Standard Cable Entries Standard Language Pack Latest release std SW
  • Automation Option Cards
    No A Option, No B Option
  • Chk Input Line Choke Or Dc Link Chk
    Integrated DC Choke
  • Compatible Accessories
    ['Graphical Loc. Cont. Panel']
  • Drive Output Voltage
    380-500 VAC
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP21, Type 1
  • Enclosure Type
    IP21, Type 1
  • Horsepower Rating Heavy Duty
    75 hp
  • Horsepower Rating Normal Duty
    75 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P55KT5E21H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Servo Control
  • Output Current Heavy Duty
    106 A
  • Output Current Normal Duty
    147 A
  • Peak Current
    162 A
  • Peak Current Heavy Duty
    159 A
  • Peak Current Normal Duty
    162 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Yes
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC-302
  • Typical Application
    Servo like applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)