Motion
131Z0462

DANFOSS VLT
131Z0462

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 300 to 500 V ac, 3 hp Normal Duty, IP 55 Rating
Mi Item #08498760
MFR #131Z0462
Price$2,505.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131Z0462

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 300 to 500 V ac, 3 hp Normal Duty, IP 55 Rating
Mi Item #08498760
MFR #131Z0462

Mfr description
FC-302P2K2T5E55H2XGXXSXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,505.14/each

Specifications

Details

  • Drive Supply Voltage
    300/500 V ac
  • Enclosure Rating
    IP 55
  • Enclosure Type
    IP55
  • Horsepower Rating Normal Duty
    3 hp
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)