Motion
131X9976

DANFOSS VLT
131X9976

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 300 to 500 V ac, 25 hp Normal Duty, IP 55 Rating
MI ITEM #08498763
MFR #131X9976
Your Price$7,759.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131X9976

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 300 to 500 V ac, 25 hp Normal Duty, IP 55 Rating
MI ITEM #08498763
MFR #131X9976

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,759.04/each(List $8,922.90)

Overview

Mfr description
FC-302P18KT5E55H2XGXXSXSXXXXAXBXCXXXXDX

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    300/500 V ac
  • Horsepower Rating Normal Duty
    25 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP55
  • Enclosure Rating
    IP 55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text