Motion
131B5904

DANFOSS VLT
131B5904

131B5904
MI ITEM #08498765
MFR #131B5904
Price$12,892.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B5904

131B5904
MI ITEM #08498765
MFR #131B5904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,892.07/each

Specifications

Dimensions

  • Input Current
    73 A
  • Overall Depth
    12.2400 in, 311 mm
  • Overall Height
    26.1400 in, 664 mm
  • Overall Width
    12.1300 in, 308 mm
  • Weight
    82.431 lbs, 37.39 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Latest release std SW Frame C1
  • Automation Option Cards
    No A Option, No B Option
  • Compatible Accessories
    ['sparepart/terminals accessory bag, Panel Through Mounting Kit, C1, RS485 plug, FC series, 10 pcs, 6 Pole Connector, FC series, 10 pcs, Blindcover, w/ Danfoss logo, IP55/66, VLT Control Panel LCP 102, graphical, Mounting Brackets, C1, LCP Blindcover, w/ Danfoss logo, IP20/21, VLT DeviceNet MCA 104, uncoated, VLT CAN Open MCA 105, uncoated']
  • Drive Output Voltage
    380-500 VAC
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP55, Type 12
  • Enclosure Type
    IP55, Type 12
  • Feedback Option Cards
    No B Option
  • Horsepower Rating Heavy Duty
    49.62 hp
  • Horsepower Rating Normal Duty
    50 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P30KT5E55H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    61 A
  • Output Current Normal Duty
    73 A
  • Peak Current
    91.5 A
  • Peak Current Heavy Duty
    91.5 A
  • Peak Current Normal Duty
    80.3 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Graphical Loc, Cont, Panel
  • Safety Option Cards
    No D Option
  • Series
    302
  • Trade / Brand Name
    VLT AutomationDrive FC 300

Overview

Mfr description
FC-302P30KT5E55H2XGXXXXSXXXXAXBXCXXXXDX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought