Motion
131B5914

DANFOSS VLT
131B5914

131B5914
MI ITEM #08498767
MFR #131B5914
Price$17,165.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B5914

131B5914
MI ITEM #08498767
MFR #131B5914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,165.84/each

Specifications

Dimensions

  • Overall Depth
    12.2400 in, 311 mm
  • Overall Height
    26.1400 in, 664 mm
  • Overall Width
    12.1300 in, 308 mm
  • Weight
    86.18 lbs, 39.09 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Standard Cable Entries Standard Language Pack
  • Automation Option Cards
    No A Option
  • Backup Option Cards
    Graphical Loc. Cont. Panel
  • Drive Output Voltage
    380-500 VAC
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP55, Type 12
  • Enclosure Type
    IP55, Type 12
  • Feedback Option Cards
    No B Option
  • Horsepower Rating Heavy Duty
    73.75 hp
  • Horsepower Rating Normal Duty
    73.75 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P45KT5E55H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Vector Control
  • Output Current Heavy Duty
    90 A
  • Output Current Normal Duty
    106 A
  • Peak Current
    135 A
  • Peak Current Heavy Duty
    135 A
  • Peak Current Normal Duty
    117 A
  • PI / PID Controller
    Integrated
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Yes
  • Safety Option Cards
    0
  • Serial Communication Device Net
    No
  • Serial Communication Interbus S
    No
  • Serial Communication Modbus
    Optional
  • Serial Communication Profibus Dp
    No
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    General Purpose

Overview

Mfr description
FC-302P45KT5E55H2XGXXXXSXXXXAXBXCXXXXDX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought