Motion
131B6035

DANFOSS VLT
131B6035

131B6035
MI ITEM #08498768
MFR #131B6035
Price$20,384.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B6035

131B6035
MI ITEM #08498768
MFR #131B6035

Mfr description
FC-302P55KT5E55H2XGXXXXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,384.23/each

Specifications

Dimensions

  • Overall Depth
    332 mm
  • Overall Height
    77.8740 in, 1978 mm
  • Overall Width
    370 mm
  • Weight
    53.59 kg

Details

  • Additional Details
    Not coated PCB No Mains Option Latest release std SW Frame C2 No A Option No B Option No C1 option No D option
  • Automation Option Cards
    No A Option, No B Option
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP55, Type 12
  • Enclosure Type
    IP55, Type 12
  • Horsepower Rating Heavy Duty
    75 hp
  • Horsepower Rating Normal Duty
    75 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P55KT5E55H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    Servo Control
  • Output Current Heavy Duty
    106 A
  • Output Current Normal Duty
    147 A
  • Peak Current
    162 A
  • Peak Current Heavy Duty
    159 A
  • Peak Current Normal Duty
    162 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AutomationDrive FC-302
  • Trade / Brand Name
    VLT AutomationDrive FC-302
  • Typical Application
    Ordinary to servo like applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)