Motion
134G1688

DANFOSS VLT
134G1688

134G1688
Mi Item #08498770
MFR #134G1688
Price$2,761.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134G1688

134G1688
Mi Item #08498770
MFR #134G1688

Mfr description
FC-302PK37T5E66H2XGXXSXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,761.54/each

Specifications

Dimensions

  • Overall Depth
    7.8740 in, 200 mm
  • Overall Height
    16.5350 in, 420 mm
  • Overall Width
    9.0200 in, 229 mm
  • Weight
    23.79 lbs, 10.79 kg

Details

  • Additional Details
    RFI Filter Not coated PCB Latest release std SW
  • Automation Option Cards
    No A Option, No B Option
  • Drive Output Voltage
    380-500 VAC
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP66, NEMA 4X
  • Enclosure Type
    IP66, NEMA 4X
  • Horsepower Rating Heavy Duty
    1/2 hp
  • Horsepower Rating Normal Duty
    1/2 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    134G1688
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    1.3 A
  • Output Current Normal Duty
    1.3 A
  • Peak Current
    2.08 A
  • Peak Current Heavy Duty
    2.08 A
  • Peak Current Normal Duty
    2.08 A
  • PI / PID Controller
    Integrated
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    Controls the entire range of operations from ordinary to servo like applications on any machine or production line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)