Motion
131Z8270

DANFOSS VLT
131Z8270

131Z8270
MI ITEM #08498772
MFR #131Z8270
Price$2,693.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131Z8270

131Z8270
MI ITEM #08498772
MFR #131Z8270

Mfr description
FC-302PK75T5E66H2XGXXSXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,693.80/each

Specifications

Dimensions

  • Overall Depth
    7.8740 in, 200 mm
  • Overall Height
    16.5350 in, 420 mm
  • Overall Width
    9.0200 in, 229 mm
  • Weight
    24.01 lbs, 10.89 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Smooth imperial cable entr Latest release std SW Standard Language Pack
  • Agency Listing
    Not Available
  • Automation Option Cards
    No A Option, No B Option
  • Compatible Accessories
    ['Graphical Loc. Cont. Panel']
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP66, NEMA 4X
  • Enclosure Type
    IP66, NEMA 4X
  • Feedback Option Cards
    No B Option
  • Horsepower Rating Heavy Duty
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302PK75T5E66H2XGXXSXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Wall Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    2.4 A
  • Output Current Normal Duty
    2.4 A
  • Peak Current
    3.84 A
  • Peak Current Heavy Duty
    3.84 A
  • Peak Current Normal Duty
    3.84 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Yes
  • Safety Option Cards
    No B Option
  • Serial Communication Device Net
    No
  • Serial Communication Interbus S
    No
  • Serial Communication Profibus Dp
    No
  • Series
    VLT AutomationDrive FC-302
  • Trade / Brand Name
    VLT AutomationDrive FC-302
  • Typical Application
    Servo like applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)