Motion
131Z2349

DANFOSS VLT
131Z2349

131Z2349
Mi Item #08498774
MFR #131Z2349
Price$3,273.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131Z2349

131Z2349
Mi Item #08498774
MFR #131Z2349

Mfr description
FC-302P1K5T5E66H2XGXXSXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,273.41/each

Specifications

Dimensions

  • Overall Depth
    7.8740 in, 200 mm
  • Overall Height
    16.5350 in, 420 mm
  • Overall Width
    9.0200 in, 229 mm
  • Weight
    24.01 lbs, 10.89 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Latest release std SW Frame A5
  • Compatible Accessories
    ['130B0295', '130B1023', '130B1028', '130B1070', '130B1071', '130B1077', '130B1078', '130B1080', '130B1088', '130B1098']
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP66, NEMA 4X
  • Enclosure Type
    IP66, NEMA 4X
  • Horsepower Rating Heavy Duty
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P1K5T5E66H2XGXXSXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    4.1 A
  • Output Current Normal Duty
    4.1 A
  • Peak Current
    6.56 A
  • Peak Current Heavy Duty
    6.56 A
  • Peak Current Normal Duty
    6.56 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC 300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)