Motion
134H1901

DANFOSS VLT
134H1901

134H1901
Mi Item #08498779
MFR #134H1901
Price$7,133.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134H1901

134H1901
Mi Item #08498779
MFR #134H1901

Mfr description
FC-302P11KT5E66H2XGXXSXSXXXXAXBXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,133.63/each

Specifications

Dimensions

  • Overall Depth
    10.2760 in, 261 mm
  • Overall Height
    19.4490 in, 494 mm
  • Overall Width
    9.0200 in, 229 mm
  • Weight
    43.85 lbs, 19.89 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Smooth imperial cable entry Latest release std SW
  • Automation Option Cards
    No A Option, No B Option
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP66, NEMA 4X
  • Enclosure Type
    IP66, NEMA 4X
  • Horsepower Rating Heavy Duty
    15 hp
  • Horsepower Rating Normal Duty
    15 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P11KT5E66H2XGXXSXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Operation Mode
    VLT AutomationDrive FC-302
  • Output Current Heavy Duty
    24 A
  • Output Current Normal Duty
    32 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC 300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)