Motion
131F1223

DANFOSS VLT
131F1223

131F1223
MI ITEM #08498785
MFR #131F1223
Price$22,194.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131F1223

131F1223
MI ITEM #08498785
MFR #131F1223

Mfr description
FC-302P55KT5E66H2XGXXXXSXXXXAXBXCXXXXDX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,194.95/each

Specifications

Dimensions

  • Overall Depth
    13.0700 in, 332 mm
  • Overall Height
    30.7100 in, 780 mm
  • Overall Width
    14.5700 in, 370 mm
  • Weight
    119.69 lbs, 54.29 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Standard Cable Entries Standard Language Pack Frame C2
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    IP66, NEMA 4X
  • Horsepower Rating Heavy Duty
    75 hp
  • Horsepower Rating Normal Duty
    75 hp
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P55KT5E66H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Number Of Input Phases
    3
  • Output Current Heavy Duty
    106 A
  • Output Current Normal Duty
    147 A
  • Peak Current Heavy Duty
    159 A
  • Peak Current Normal Duty
    162 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)