Motion
C55B32-50M
C55B32-50M
Mi Item #08498807
MFR #C55B32-50M
Price$69.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C55B32-50M
Mi Item #08498807
MFR #C55B32-50M

Mfr description
C55B32-50M
  • Conforms with the ISO 21287 standard
  • Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
  • Large stroke range from 5 mm up to 150 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.39/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Rod Bushing
  • Body Type
    Compact
  • Compact Cylinder Type
    ISO 21287
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    C55
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)