Overview
Mfr description
VQ4100R-51-02T SOL VALVE W/SUB-BASE
- Fluid: air/inert gas
- Operating pressure range: 0.15 - 1.0MPa
- Effective area mm 2 (Cv):2 position metal seal 36.0 (2.0);2 position rubber seal 39.6 (2.2)3 position metal seal 19.8 - 36.0 (1.1 - 2.0);3 position rubber seal 21.6 - 39.6 (1.2 - 2.2)
- Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
- Response time (ms) standard 1W:metal seal 12 or less to 55 or less;rubber seal 15 or less to 62 or less
- Ambient & fluid temperature: metal seal -10 to 50°C; rubber seal -5 to 50°C
- Optional IP65 enclosure
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data