Motion
C95SB200-25
C95SB200-25
Mi Item #08499206
MFR #C95SB200-25
Price$969.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C95SB200-25
Mi Item #08499206
MFR #C95SB200-25

Mfr description
C95SB200-25
  • Conforms to ISO 6431, CETOP RP43P, VDMA 24562
  • Large bore size (125~250mm)
  • Standard strokes up to 2400mm (depending on bore size)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$969.51/each

Specifications

Dimensions

  • Bore Diameter
    7.8740 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Wear Band
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Floating cushion seal
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    B
  • Mounting Type
    Basic
  • Options Included
    Auto Switch Capable, Floating Cushion Seal, Locking, Stainless Steel Rod, Wear Band
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Locking
  • Series
    C95
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)