1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
22-MXQ12L-20C
MXQ GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #
08499236
MFR #
22-MXQ12L-20C
Price
$664.30
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA 22-MXQ12L-20C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
22-MXQ12L-20C
MXQ GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #
08499236
MFR #
22-MXQ12L-20C
Mfr description
22-MXQ12L-20C
Clean series 13/22-MXQ
Bore size (mm): 6, 8, 12, 16, 20, 25
Standard or symetric styles
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$664
.30
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
12 mm
Stroke
20 mm
Details
Adjuster Option
Metal Stoppers (Both Ends)
Country of Origin
JP
Filetage
Rc(Pt)
Made to Order
Yes
Product Type
Guided Air Cylinders
Series
MXQ
Style
Symmetric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items