Motion
12P-20FDHORX XBULK

GATES RUBBER CO
12P-20FDHORX XBULK

12P-20FDHORX XBULK
MI ITEM #08499282
MFR #12P-20FDHORX XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12P-20FDHORX XBULK

12P-20FDHORX XBULK
MI ITEM #08499282
MFR #12P-20FDHORX XBULK

Mfr description
12P-20FDHORX XBULK
  • Qualified with Gates PRO Series hoses in sizes ranging from -4 to -16 offering a complete hydraulic system solution; Provides reliable performance for standard duty applications with applications in industries such as agriculture, construction, mining and manufacturing; System designs can be evaluated and optimized by our experts to ensure you get the right product for the application; One-piece design with the stem and ferrule staked together are fast to assemble; Covers all popular termitions including JIC, ORFS, BSP, DIN, MP, Flanges and Banjo;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    20
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.7520 in
  • Thread Size 1
    M30X2.0

Details

  • Additional Details
    Gates PRO™ Series wire braid coupling line offers users a professiol-grade hydraulic solution engineered to meet the performance requirements of hydraulic applications across multiple end markets. Gates matched PRO Series hose and coupling lines with engineered crimp specifications ensure end-to-end system performance. The PRO Series line complements Gates’ existing line of MegaSys® hose and couplings, providing a broader range of engineering solutions for modern hydraulic applications.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    MX
  • End Type 1
    FDHORX
  • Fitting Type
    DIN Heavy
  • For Use With
    PRO Series
  • Manufacturer Upc Number
    770075769484
  • Material
    Steel
  • Seal Type
    Mated Angle w/O-Ring
  • Seated Angle
    24 °
  • Swivel
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)