Motion
LTR25UUZZ+650L

THK AMERICA INC
LTR25UUZZ+650L

Standard Ball Assembly Slide - Rail Size: 25 mm, 650 mm Long
Mi Item #08499433
MFR #LTR25UUZZ+650L
Price$1,459.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
LTR25UUZZ+650L

Standard Ball Assembly Slide - Rail Size: 25 mm, 650 mm Long
Mi Item #08499433
MFR #LTR25UUZZ+650L

Mfr description
LTR25UUZZ+650L, ROTARY BALL SPLINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,459.45/each

Specifications

Dimensions

  • Length
    650 mm
  • Rail Size
    25 mm
  • Weight
    7.639 lbs, 3.465 kg

Details

  • Axial Static Load Capacity
    25.8 kN, 5800 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    210 N-m
  • OAL
    650 mm
  • Operating Temperature
    80 °C, 176 °F
  • Radial Static Load Capacity
    18 kN
  • Rail Style
    Round
  • Slider Type
    Rotary Ball Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)