Motion
0250-55449

HUB CITY INC
0250-55449

0250-55449
MI ITEM #08499621
MFR #0250-55449
List Price$6,376.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-55449

0250-55449
MI ITEM #08499621
MFR #0250-55449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,376.36/each for your price

Overview

Mfr description
0250-55449 HERA55AS30.14 1.938 REDUCER

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    4.61 hp
  • Horsepower Rating Normal Duty
    4.61 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Housing Material
    Cast iron
  • Housing Dimensions
    10.5200 in x 7.5000 in x 9.3750 in, 267.21 mm x 190.50 mm x 238.12 mm
  • Housing Height
    9.375
  • Housing Length
    10.5200 in
  • Housing Width
    7.5
  • Series
    HERA
  • Length
    10.5200 in
  • Manufacturer Reducer Size
    38
  • Torque Arm Kit
    Optional
  • Mounting Type
    AS
  • Manufacturer Catalog Number
    HERA55AS 30.14 (38) 1.938
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    80 lbs, 36.287 kg
  • Input Style
    Shaft
  • Shaft Diameter
    1.9380 in
  • Torque Rating (in-lb)
    1245 in-lbs;140.666 Nm
  • Bore Diameter
    1.9380 in, 49.23 mm
  • Bore Length
    7.5000 in
  • Gearbox Component Type
    Speed Reducer
  • Width
    7.5000 in, 190.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text