Overview
Mfr description
7100021077 3M DUALLOCK RECLOSABLE FASTNR
- For industrial/occupational use only. Not for consumer sale or use.
- Trial bag version (1 in. x 10 ft.) of 3M™ Dual Lock™ Reclosable Fastener SJ3540
- Great for small jobs, prototyping and design evaluation
- Black, interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
- Mates with Type 170, Type 250 or Type 400 stem densities to provide different strength combinations
- Synthetic rubber-based adhesive bonds well to a variety of substrates including low surface energy plastics such as polyethylene and polypropylene
- Strong fastener secures with an audible snap, verifying closure
- An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
- Features good temperature resistance of 120°F (49°C)
- Best suited for indoor use
Specifications
- ColorBlack
- Manufacturer Upc Number00051111078006
- UPC_NO00051111976272
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data