Motion
7100020027 3M DUALLOCK RECLOSABLE FASTNR TB3560, CLEAR, 1IN X 10FT TYPE 250

3M
7100020027 3M DUALLOCK RECLOSABLE FASTNR TB3560, CLEAR, 1IN X 10FT TYPE 250

3M™ Dual Lock™ Reclosable Fastener TB3560, 250/250, Clear,1 Mated Strip per Bag, 1 in x 10 ft
Mi Item #08499960
MFR #7100020027 3M DUALLOCK RECLOSABLE FASTNR TB3560, CLEAR, 1IN X 10FT TYPE 250
Price$112.77/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100020027 3M DUALLOCK RECLOSABLE FASTNR TB3560, CLEAR, 1IN X 10FT TYPE 250

3M™ Dual Lock™ Reclosable Fastener TB3560, 250/250, Clear,1 Mated Strip per Bag, 1 in x 10 ft
Mi Item #08499960
MFR #7100020027 3M DUALLOCK RECLOSABLE FASTNR TB3560, CLEAR, 1IN X 10FT TYPE 250

Mfr description
7100020027 3M DUALLOCK RECLOSABLE FASTNR
  • For industrial/occupational use only. Not for consumer sale or use.
  • The 3M™ Dual Lock™ Reclosable Fastener TB3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener
  • This product can be used both indoors and outside in a variety of applications; and has a slim 0.23 inch engaged thickness and long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.77/bg

Specifications

Dimensions

  • Length
    10 ft
  • Width
    1 in

Details

  • Closure Life
    1000
  • Closure Type
    Reclosable
  • Color
    Transparent
  • Density
    250
  • Flame Retardant
    Not Flame Retardant
  • Hook Type
    Mushroom Hook
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Upc Number
    00051111078044
  • Max Operating Temperature
    104 °C
  • Primary Liner
    Clear Polyolefin
  • UPC_NO
    00051111976319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)