Motion
3M FIRE BARRIER MORTAR, GRAY, 44 LB BAG 0

3M
3M FIRE BARRIER MORTAR, GRAY, 44 LB BAG 0

3M™ Fire Barrier Mortar, Gray, 44 lb, 1 Bag/Case
MI ITEM #08499974
MFR #3M FIRE BARRIER MORTAR, GRAY, 44 LB BAG 0
Price$180.87/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M FIRE BARRIER MORTAR, GRAY, 44 LB BAG 0

3M™ Fire Barrier Mortar, Gray, 44 lb, 1 Bag/Case
MI ITEM #08499974
MFR #3M FIRE BARRIER MORTAR, GRAY, 44 LB BAG 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.87/ca

Specifications

Dimensions

  • Weight
    44.4 lb

Details

  • Application
    Commercial Construction
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051115549007
  • UPC_NO
    00051115549007

Overview

Mfr description
3M FIRE BARRIER MORTAR, GRAY, 44 LB BAG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ready-to-mix pumpable mortar is deal for firestopping large annular spaces and floors
  • Lightweight mortar designed to absorb heat, reducing chance of combustion on unexposed sides
  • Polypropylene-fiber reinforced powder mixes with water for self-leveling or non-sag applications
  • Contains no asbestos, MMMF or halogens
  • Firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC-S115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought