Overview
Mfr description
3M FIRE BARRIER PASS-THROUGH DEVICE FOA
- For industrial/occupational use only. Not for consumer sale or use.
- Maintains cold smoke seal when used in conjunction with 3M™ Fire Barrier Pass-Through Devices
- Foam plugs are re-enterable and reusable
- Easy installation with no cure time saves time and labor
- Helps reduce sound transmission
Specifications
- Manufacturer Upc Number00051115187933
- Minimum Order Quantity24
- Product TypesFoam Plugs
- UPC_NO00051115187933
- Weight0.015 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data