Motion
3M FIRE BARRIER PASS-THROUGH DEVICE FOA M PLUGS, 4 IN ROUND, 24/CASE

3M
3M FIRE BARRIER PASS-THROUGH DEVICE FOA M PLUGS, 4 IN ROUND, 24/CASE

3M™ Fire Barrier Pass-Through Device Foam Plugs, 4 in Round, 24/case
Mi Item #08499977
MFR #3M FIRE BARRIER PASS-THROUGH DEVICE FOA M PLUGS, 4 IN ROUND, 24/CASE
Price$8.82/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M FIRE BARRIER PASS-THROUGH DEVICE FOA M PLUGS, 4 IN ROUND, 24/CASE

3M™ Fire Barrier Pass-Through Device Foam Plugs, 4 in Round, 24/case
Mi Item #08499977
MFR #3M FIRE BARRIER PASS-THROUGH DEVICE FOA M PLUGS, 4 IN ROUND, 24/CASE

Mfr description
3M FIRE BARRIER PASS-THROUGH DEVICE FOA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Maintains cold smoke seal when used in conjunction with 3M™ Fire Barrier Pass-Through Devices
  • Foam plugs are re-enterable and reusable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.82/ca

Specifications

Dimensions

  • Weight
    0.034 lb

Details

  • Manufacturer Upc Number
    00051115187919
  • Minimum Order Quantity
    1
  • Product Types
    Foam Plugs
  • UPC_NO
    00051115187919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)