Specifications
Dimensions
- Weight0.052 lb
Details
- Manufacturer Upc Number00051115187940
- Minimum Order Quantity1
- Product TypesFoam Plugs
- UPC_NO00051115187940
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)