Motion
3M FIRE BARRIER PASS-THROUGH MOUNTING B RACKETS PT2RMB, 1 PAIR, 2 IN ROUND,

3M
3M FIRE BARRIER PASS-THROUGH MOUNTING B RACKETS PT2RMB, 1 PAIR, 2 IN ROUND,

3M™ Fire Barrier Pass-Through Mounting Brackets PT2RMB, 1 pair, 2 in Round, 24 pairs/case
Mi Item #08499980
MFR #3M FIRE BARRIER PASS-THROUGH MOUNTING B RACKETS PT2RMB, 1 PAIR, 2 IN ROUND,
Price$26.98/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M FIRE BARRIER PASS-THROUGH MOUNTING B RACKETS PT2RMB, 1 PAIR, 2 IN ROUND,

3M™ Fire Barrier Pass-Through Mounting Brackets PT2RMB, 1 pair, 2 in Round, 24 pairs/case
Mi Item #08499980
MFR #3M FIRE BARRIER PASS-THROUGH MOUNTING B RACKETS PT2RMB, 1 PAIR, 2 IN ROUND,

Mfr description
3M FIRE BARRIER PASS-THROUGH MOUNTING B
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to work in conjunction with 3M™ Fire Barrier Pass-Through Device
  • Round
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.98/ca

Specifications

Dimensions

  • Overall Length
    4 in
  • Weight
    0.484 lb

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051115187742
  • Minimum Order Quantity
    24
  • Product Types
    Mounting Bracket
  • UPC_NO
    00051115187742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)