1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
3M FIRE BARRIER PLANK PK39, MAROON, 39. 37 IN X 5.12 IN X 2.36 IN, 3/CASE
3M™ Fire Barrier Plank PK39, Maroon, 39.37 in x 5.12 in x 2.36 in, 3/case
MI ITEM #
08499982
MFR #
3M FIRE BARRIER PLANK PK39, MAROON, 39. 37 IN X 5.12 IN X 2.36 IN, 3/CASE
Price
$394.88
/ca
Qty
Add to Cart
Previous Page
Home
3M 3M FIRE BARRIER PLANK PK39, MAROON, 39. 37 IN X 5.12 IN X 2.36 IN, 3/CASE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
3M FIRE BARRIER PLANK PK39, MAROON, 39. 37 IN X 5.12 IN X 2.36 IN, 3/CASE
3M™ Fire Barrier Plank PK39, Maroon, 39.37 in x 5.12 in x 2.36 in, 3/case
MI ITEM #
08499982
MFR #
3M FIRE BARRIER PLANK PK39, MAROON, 39. 37 IN X 5.12 IN X 2.36 IN, 3/CASE
Mfr description
3M FIRE BARRIER PLANK PK39, MAROON, 39.
For industrial/occupational use only. Not for consumer sale or use.
Pre-formed foam 1 meter (approximately 39 inches) foam plank block maintains tight firestop seal to prevent fire, smoke and toxic gas transmission
Fits medium to large openings in wall and floor through-penetrations
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$394
.88
/ca
Add to Cart
Specifications
Dimensions
Overall Length
39.37 in
Overall Width
5.12 in
Weight
6.3 lb
Details
Color
Red
Manufacturer Upc Number
00076308982317
Minimum Order Quantity
3
Product Types
Packing Material
UPC_NO
00076308982317
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items