Motion
3M FIRE BARRIER SEALANT FD 150+, RED, 1 0.1 FL OZ CARTRIDGE, 12/CASE

3M
3M FIRE BARRIER SEALANT FD 150+, RED, 1 0.1 FL OZ CARTRIDGE, 12/CASE

3M™ Fire Barrier Sealant FD 150+, Red, 10.1 fl oz Cartridge, 12/case
Mi Item #08499990
MFR #3M FIRE BARRIER SEALANT FD 150+, RED, 1 0.1 FL OZ CARTRIDGE, 12/CASE
Price$17.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M FIRE BARRIER SEALANT FD 150+, RED, 1 0.1 FL OZ CARTRIDGE, 12/CASE

3M™ Fire Barrier Sealant FD 150+, Red, 10.1 fl oz Cartridge, 12/case
Mi Item #08499990
MFR #3M FIRE BARRIER SEALANT FD 150+, RED, 1 0.1 FL OZ CARTRIDGE, 12/CASE

Mfr description
3M FIRE BARRIER SEALANT FD 150+, RED, 1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Fire resistive joint system tested up to 4 hours in accordance with ASTM E 1966 (UL 2079)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.28/each

Specifications

Dimensions

  • Weight
    1.101 lb

Details

  • Application
    Commercial Construction
  • Color
    Red
  • Manufacturer Upc Number
    00051115188121
  • UPC_NO
    00051115188121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)