Motion
3M FIRE BARRIER SEALANT FD 150+, RED, 2 8 FL OZ CARTRIDGE, 6/CASE

3M
3M FIRE BARRIER SEALANT FD 150+, RED, 2 8 FL OZ CARTRIDGE, 6/CASE

3M™ Fire Barrier Sealant FD 150+, Red, 28 fl oz Cartridge, 6/case
Mi Item #08499992
MFR #3M FIRE BARRIER SEALANT FD 150+, RED, 2 8 FL OZ CARTRIDGE, 6/CASE
Price$36.07/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M FIRE BARRIER SEALANT FD 150+, RED, 2 8 FL OZ CARTRIDGE, 6/CASE

3M™ Fire Barrier Sealant FD 150+, Red, 28 fl oz Cartridge, 6/case
Mi Item #08499992
MFR #3M FIRE BARRIER SEALANT FD 150+, RED, 2 8 FL OZ CARTRIDGE, 6/CASE

Mfr description
3M FIRE BARRIER SEALANT FD 150+, RED, 2
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Fire resistive joint system tested up to 4 hours in accordance with ASTM E 1966 (UL 2079)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.07/ca

Specifications

Dimensions

  • Weight
    3 lb

Details

  • Application
    Commercial Construction
  • Color
    Red
  • Manufacturer Upc Number
    00051115188114
  • UPC_NO
    00051115188114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)